Shop D&D
See all product information
Timing Belt, XLE, 0.31in x 18.2in PL, 91T
Mfr # 182XL031E
Zoro # G116193013
product price:Â $2.29
/ea
Sold in multiples of 4 for $9.16
Key Features
Top Width
0.31 in
Belt Material
Chloroprene Polymer
Outside Length
18-1/5 in
Pitch
0.2 in
Belt Series
Dura-Premium Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
182XL031E
Zoro #
G116193013
UPC #
199453086713
Country of Origin
China
Dimensions
Top Width
0.31 in
Outside Length
18-1/5 in
Belt Trade Size
XL
Pitch Length
18.2 in
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Pitch
0.2 in
Belt Series
Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
91
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
182XL031E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.