Shop D&D
See all product information
Timing Belt, XLE, 0.37in x 40in PL, 200T
Mfr # 400XL037E
Zoro # G016192505
product price:Â $5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
Top Width
0.37 in
Belt Material
Chloroprene Polymer
Outside Length
40 in
Tooth Shape
Trapezoidal
Belt Trade Size
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400XL037E
Zoro #
G016192505
UPC #
199453087574
Country of Origin
China
Dimensions
Top Width
0.37 in
Outside Length
40 in
Belt Trade Size
XL
Pitch Length
40 in
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
400XL037E
Number of Teeth
200
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Belt Series
Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.