Shop D&D

Timing Belt, XLE, 14.96in x 11.2in PL, 56T

  • Mfr # 112XL1496E-SLV

  • Zoro # G516191268


product price:  $66.79
/ea

Key Features

Belt Material
Chloroprene Polymer
Pitch
0.2 in
Pitch Length
11.2 in
Belt Coating
Nylon
Top Width
14.96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112XL1496E-SLV
Zoro #
G516191268
UPC #
199453088489
Country of Origin
China

Dimensions

Pitch Length
11.2 in
Top Width
14.96 in
Belt Trade Size
XL

Details

Belt Material
Chloroprene Polymer
Pitch
0.2 in
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
112XL1496E-SLV
Number of Teeth
56
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.