Shop D&D

Timing Belt, XLE, 17.32in x 21.8in PL, 109T

  • Mfr # 218XL1732E-SLV

  • Zoro # G816184854


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Top Width
17.32 in
Industry Number
218XL1732E-SLV
Pitch Length
21.8 in
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
218XL1732E-SLV
Zoro #
G816184854
UPC #
199453089530
Country of Origin
China

Dimensions

Top Width
17.32 in
Pitch Length
21.8 in
Belt Trade Size
XL

Details

Belt Material
Chloroprene Polymer
Industry Number
218XL1732E-SLV
Pitch
0.2 in
Belt Series
Dura-Premium Torque Elite
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
109
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.