Shop D&D
See all product information
Timing Belt, XLE, 7.87in x 6.8in PL, 34T
Mfr # 68XL787E-SLV
Zoro # G316184736
product price:Â $18.99
/eaKey Features
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch Length
6.8 in
Number of Teeth
34
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68XL787E-SLV
Zoro #
G316184736
UPC #
199453088038
Country of Origin
China
Dimensions
Pitch Length
6.8 in
Top Width
7.87 in
Belt Trade Size
XL
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
34
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
68XL787E-SLV
Pitch
0.2 in
Tooth Location
One Side
Belt Series
Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.