Shop D&D

V-Belt, 63 in Outside Length, 3/8 in Top Width, 8 Ribs

  • Mfr # 8/3VK630

  • Zoro # G908287944


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
3VK
Outside Length
63 in
Number of Ribs
8
Top Width
3 in
Height
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8/3VK630
Zoro #
G908287944
UPC #
190859001263
Country of Origin
Hong Kong

Dimensions

Outside Length
63 in
Top Width
3 in
Height
0.328 in
Thickness
21/64 in

Details

Item
Banded Wedge V-Belt
V-Belt Type
3VK
Number of Ribs
8
Material
Synthetic Rubber
Standards
RMA
Industry Number
8/3VK630
V-Belt Section
3VK
Belt Series
Dura-Ultimate Band Wedge
Reinforcing Cord Material
Aramid

Description

DD DURAULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords These highquality cords are extremely resistant to severe repeated shock loads DURAULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAULTIMATE BAND WEDGE belts are manufacturedx000Dusing the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.