Shop D&D

V-Belt, Dura-Prime Metric, SPB5450, SPB, SBR, 5450 mm, 17-mm Top Width

  • Mfr # SPB5450
  • Zoro # G801890883

product price: 
$
49.89
/ea

Key Features

V-Belt Type
Metric
Belt Series
Dura-Prime Metric
V-Belt Section
SPB
Industry Number
SPB5450
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPB5450
Zoro #
G801890883
UPC #
190859115120
Country of Origin
China

Dimensions

Top Width
17 mm
Thickness
13 mm
Outside Length
5450 mm

Details

Item
V-Belt
V-Belt Type
Metric
Belt Series
Dura-Prime Metric
V-Belt Section
SPB
Industry Number
SPB5450
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Standards
RMA

Description

Belt, SPB, 16.3 x 5450mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.