Shop D&D
See all product information
V-Belt, XPBE, 16.3mm x 1340mm PL
Mfr # XPB1340E
Zoro # G116201381
product price:Â $17.79
/eaKey Features
Top Width
17 mm
Material
EPDM
Standards
RMA
Industry Number
XPB1340E
V-Belt Section
XPB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XPB1340E
Zoro #
G116201381
UPC #
199453068030
Country of Origin
China
Dimensions
Top Width
17 mm
Thickness
13 mm
Outside Length
1340 mm
Details
Material
EPDM
Standards
RMA
Industry Number
XPB1340E
V-Belt Section
XPB
Reinforcing Cord Material
Polyester
Belt Series
Dura-Extreme Metric
Item
Raw edge Cogged Metric V-Belt
Number of Ribs
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.