Shop D&D

V-Belt, XPZE, 9.7mm x 3150mm PL

  • Mfr # XPZ3150E

  • Zoro # G216194644


product price:  $21.25
/ea

Key Features

Top Width
10 mm
Material
EPDM
Standards
RMA
V-Belt Section
XPZ
Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPZ3150E
Zoro #
G216194644
UPC #
199453066623
Country of Origin
China

Dimensions

Top Width
10 mm
Thickness
8 mm
Outside Length
3150 mm

Details

Material
EPDM
Item
Raw edge Cogged Metric V-Belt
Standards
RMA
V-Belt Section
XPZ
Belt Series
Dura-Extreme Metric
Number of Ribs
1
Industry Number
XPZ3150E
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.