Shop D&D
See all product information
Create Account
V-Belt, XPZE, 9.7mm x 837mm PL
Mfr # XPZ837E
Zoro # G016194653
product price:Â $5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
Belt Series
Dura-Extreme Metric
V-Belt Section
XPZ
Industry Number
XPZ837E
Number of Ribs
1
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPZ837E
- Zoro #
- G016194653
- UPC #
- 199453065626
- Country of Origin
- China
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 837 mm
Details
- Item
- Cogged V-Belt
- Belt Series
- Dura-Extreme Metric
- V-Belt Section
- XPZ
- Industry Number
- XPZ837E
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.