RtryShftSeal, FluoroRbr, TCV, 8 mm, 10 psi
- Mfr # 081607TCV
- Zoro # G400474705
product price:Â
$
17.89
/ea
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
8 mm
Outside Dia.
16 mm
Width
7 mm
Lip Material
Fluoro Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 081607TCV
- Zoro #
- G400474705
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 8 mm
- Outside Dia.
- 16 mm
- Width
- 7 mm
- Overall Width
- 7 mm
- Outside Diameter
- 16 mm
- Inside Diameter
- 8 mm
Details
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCV
- Max. Pressure
- 10 psi
- Maximum Pressure
- 10 psi
- Contact Type
- Contact Seal
- Case Coating
- Uncoated
- System of Measurement
- Metric
- Number of Lips
- 2
- Spring Reinforcement
- Yes
- Industry Number
- TCV
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 8 mm, Outside Diameter 16 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.