Shaft Seal, SCV, 30mm ID, Fluoro Rubber
Mfr # 305007SCV
Zoro # G800472455
product price:Â $43.45
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
30 mm
Outside Dia.
50 mm
Lip Material
Fluoro Rubber
Design Code
SCV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
305007SCV
Zoro #
G800472455
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
30 mm
Outside Dia.
50 mm
Width
7 mm
Overall Width
7 mm
Inside Diameter
30 mm
Outside Diameter
50 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Max. Pressure
10 psi
Maximum Pressure
10 psi
Number of Lips
1
Contact Type
Contact Seal
Maximum Surface Speed
999 mps
Case Coating
None
Spring Reinforcement
Yes
System of Measurement
Metric
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 30 mm, Outside Diameter 50 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.