Shaft Seal, TF, 360mm ID, Nitrile Rubber

  • Mfr # 36040020TF

  • Zoro # G600475946


product price:  $1,903.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
360 mm
Outside Dia.
400 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36040020TF
Zoro #
G600475946
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
360 mm
Outside Dia.
400 mm
Width
20 mm
Overall Width
20 mm
Outside Diameter
400 mm
Inside Diameter
360 mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Design Code
TF
Max. Pressure
7 psi
Contact Type
Contact Seal
Maximum Pressure
7 psi
Spring Reinforcement
Yes
Number of Lips
2
System of Measurement
Metric
Case Coating
None

Description

Rotary Shaft Seal, Design Code TF, Inside Diameter 360 mm, Outside Diameter 400 mm, Overall Width 20 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.