Shop DDS
See all product information
Create Account
Shaft Seal, TCN, 80mm ID, Nitrile Rubber
Mfr # 8010513TCN
Zoro # G000476703
product price:Â
$
29.69
/ea
Key Features
Seal Type
Lip Seal
Inside Dia.
80 mm
Outside Dia.
105 mm
Lip Material
Nitrile Rubber
Max. Pressure
50 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010513TCN
- Zoro #
- G000476703
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- TCN
- Max. Pressure
- 50 psi
- Standards
- DIN 3760
- Spring Reinforcement
- Yes
- System of Measurement
- Metric
- Case Coating
- Uncoated
- Number of Lips
- 2
- Maximum Temperature
- 250 Degrees F
- Maximum Pressure
- 140 psi
- Minimum Temperature
- -40 Degrees F
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Contact Type
- Contact Seal
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- TCN
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 80 mm, Outside Diameter 105 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated