Shop DDS
See all product information
Create Account
Shaft Seal, TCV, 80mm ID, Fluoro Rubber
Mfr # 8015015TCV
Zoro # G000476512
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
80 mm
Outside Dia.
150 mm
Width
15 mm
Lip Material
Fluoro Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8015015TCV
- Zoro #
- G000476512
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCV
- Max. Pressure
- 10 psi
- Spring Reinforcement
- Yes
- Maximum Pressure
- 10 psi
- Case Coating
- Uncoated
- System of Measurement
- Metric
- Number of Lips
- 2
- Contact Type
- Contact Seal
- Industry Number
- TCV
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 80 mm, Outside Diameter 150 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal