Magnetek UE H967ES General Purpose Pump Motor
- Mfr # UH967
- Zoro # G423931285
product price:Â
$
644.99
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
- UH967
- Zoro #
- G423931285
- UPC #
- -
- Country of Origin
- Mexico
Description
Century UE MAGNETEK (PEM-UH967) general-purpose pump motor, 2-pole 60 Hz design with across-the-line starting, continuous duty and 1.0 service factor. Threaded shaft 0.625 in diameter with 2.604 in extension, Class B insulation, UL recognized, CE and CSA certified; dimensions 15.50 x 10.50 x 10.00 in, weight 22 lb, UPC 786674072931.