Shop DDS
See all product information
Create Account
Shaft Seal, VG, 0.5in ID, Nitrile Rubber
Mfr # IN12.722.223.17VG
Zoro # G100476771
product price:Â
$
6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Seal Type
Single Lip Seal
Inside Dia.
1/2 in
Outside Dia.
7/8 in
Width
1/8 in
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN12.722.223.17VG
- Zoro #
- G100476771
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 1/2 in
- Outside Dia.
- 7/8 in
- Width
- 1/8 in
- Outside Diameter
- 0.875 in
- Inside Diameter
- 0.5 in
- Overall Width
- 0.125 in
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 0.5 in, Outside Diameter 0.875 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Needle Bearing or Rotary Applications, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.