Shop GENTEQ

Direct Drive Blower Motor, 48

  • Mfr # 6703

  • Zoro # G3648057


product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
1/3
Output Watts
246 W
RPM Range
1,001-1,100
Voltage
208-230/277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6703
Zoro #
G3648057
UPC #
815585023852
Country of Origin
Mexico

Dimensions

Shaft Length
3 15/16 in
Length Less Shaft
5 1/4 in
Overall Length
9 3/16 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Lead Length
42 in
Body Diameter
5.6 in
Shaft Diameter
1/2 in
Frame Size
48

Details

Motor Sub Application
Direct Drive Fan/Blower
HP
1/3
Output Watts
246 W
RPM Range
1,001-1,100
Voltage
208-230/277V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1,075
No. of Speeds
5
Plug Type
1/4 in and 3/8 in Straight Male Quick Connect Terminals
Motor Bearings
Ball
Frame
48
Ins. Class
B
Standards
CSA, UL
Motor Design
ECM
Frame Material
Steel
Motor Thermal Protection
None
Application
Fan/Blower
Duty
Continuous
Hz
60 Hz
Item
ECM Direct Drive Blower Motor
Voltage Compatibility
208-230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Ambient Temperature
-40 to 55 Degrees C
Motor Shaft Design
Flat
Full Load Amps
2.8/2.6 A
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Face
Motor Service Factor
1
Capacitor Required
No
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
Yes
Number of Shafts
1
Weight
11 lb
Finish
Painted
Mounting
Band
Frequency
60 Hz
Number of Speeds
5
Wattage
250 W
Includes User Interface
User Interface Not Included
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Air Over
Full Load Current @ 60 Hz
2.8/2.6 A
Bearing Type
Ball
Features
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized
Compatible with External Controller
External Control Compatible
Sub Application
General Purpose
Shaft Design
Flat
External Control Type
Building Management System Low Voltage Controller, PWM Controller
Product Type
Fan and Blower Motor
Rated Horsepower
1/3 hp
Series
Evergreen(R) CM
Insulation Class
B
Nameplate Service Factor @ 60 Hz
1
ECM Motor Type
Constant Torque
Includes
Optional Crimp Connect Terminals, Optional Low Voltage Wiring Harness, Voltage Plugs
Control Connector Configuration
9-Pin

Description

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 208-230/277V AC, Full Load Amps 2.8/2.6 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & reviews