Shop DDS
See all product information
Create Account
Shaft Seal, TC, 5.875in ID, Nitrile Rubber
Mfr # IN149.22174.6312.7TC
Zoro # G300472610
product price:Â
$
37.39
/ea
Key Features
Seal Type
Lip Seal
Inside Dia.
5 7/8 in
Outside Dia.
6 7/8 in
Width
1/2 in
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN149.22174.6312.7TC
- Zoro #
- G300472610
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 5 7/8 in
- Outside Dia.
- 6 7/8 in
- Width
- 1/2 in
- Inside Diameter
- 5.875 in
- Outside Diameter
- 6.875 in
- Overall Width
- 0.5 in
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 5.875 in, Outside Diameter 6.875 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating Uncoated