Shaft Seal, SC, 1.625in ID, Nitrile Rubber
Mfr # IN41.2769.859.52SC
Zoro # G000473740
product price:Â $17.79
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
1 5/8 in
Outside Dia.
2 3/4 in
Lip Material
Nitrile Rubber
Design Code
SC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IN41.2769.859.52SC
Zoro #
G000473740
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 5/8 in
Outside Dia.
2 3/4 in
Width
3/8 in
Inside Diameter
1.625 in
Overall Width
0.375 in
Outside Diameter
2.75 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Standards
DIN 3760
System of Measurement
Inch
Spring Reinforcement
Yes
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Pressure
7 psi
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Contact Type
Contact Seal
Spring Type
Garter
Case Coating
None
Minimum Temperature
-40 Degrees F
Number of Lips
1
Maximum Temperature
250 Degrees F
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.625 in, Outside Diameter 2.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.