Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, SC, 150 mm, 7 psi
- Mfr # 15016209SC
- Zoro # G000473368
product price:Â
$
35.99
/ea
Key Features
Seal Type
Single Lip Seal
Inside Dia.
150 mm
Outside Dia.
162 mm
Width
9 mm
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15016209SC
- Zoro #
- G000473368
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SC
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- Maximum Pressure
- 7 psi
- System of Measurement
- Metric
- Number of Lips
- 1
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Maximum Temperature
- 250 Degrees F
- Case Coating
- Uncoated
- Contact Type
- Contact Seal
- Spring Type
- Garter
- Spring Reinforcement
- Yes
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Minimum Temperature
- -40 Degrees F
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- SC
Dimensions
- Inside Dia.
- 150 mm
- Outside Dia.
- 162 mm
- Width
- 9 mm
- Overall Width
- 9 mm
- Inside Diameter
- 150 mm
- Outside Diameter
- 162 mm
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 150 mm, Outside Diameter 162 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.