Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D11N4
  • Zoro # G213328295

product price: 
$
3,791.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Output Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
480V AC
With Bypass / No Bypass
No Bypass
Control Method
Local and Remote
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D11N4
Zoro #
G213328295
UPC #
3606480883323
Country of Origin
Indonesia
Output Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
480V AC
With Bypass / No Bypass
No Bypass
Control Method
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Dynamic Braking
Yes
Output Frequency Range
599 Hz
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Input Phase AC
Three
Control Type
Local and Remote
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Brake Chopper Included
Yes
Input Type
Analog, Digital
Output Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Series
ATV930
Output Voltage Range
380V AC to 480V AC
Color
Black/Green
Maximum Output Current
23.5 A
Maximum Output Power
15 hp
Style
Compact
Enclosure Rating
IP21
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Number of Outputs - Digital
2
Number of Inputs - Digital
10
IP Rating
IP21
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Output Current - Maximum
23.5 A
Output Horsepower
15 hp
Input Phase
Three
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Output Phase
Three
Includes Brake Chopper
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
6 3/4 in
Overall Height
16 1/8 in
Overall Depth
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 23.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.