Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, SC, 180 mm, 7 psi
- Mfr # 18021013SC
- Zoro # G000475324
product price:Â
$
47.99
/ea
Key Features
Seal Type
Single Lip Seal
Inside Dia.
180 mm
Outside Dia.
210 mm
Lip Material
Nitrile Rubber
Standards
DIN 3760
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18021013SC
- Zoro #
- G000475324
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SC
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- Contact Type
- Contact Seal
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Spring Type
- Garter
- System of Measurement
- Metric
- Spring Reinforcement
- Yes
- Number of Lips
- 1
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Case Coating
- Uncoated
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Maximum Pressure
- 7 psi
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- SC
Dimensions
- Inside Dia.
- 180 mm
- Outside Dia.
- 210 mm
- Width
- 13 mm
- Overall Width
- 13 mm
- Outside Diameter
- 210 mm
- Inside Diameter
- 180 mm
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 180 mm, Outside Diameter 210 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.