RotaryShaftSeal, NBR, SC, 280 mm, 7 psi
- Mfr # 28032018SC
- Zoro # G600475700
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
280 mm
Outside Dia.
320 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28032018SC
- Zoro #
- G600475700
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 280 mm
- Outside Dia.
- 320 mm
- Width
- 18 mm
- Inside Diameter
- 280 mm
- Outside Diameter
- 320 mm
- Overall Width
- 18 mm
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 280 mm, Outside Diameter 320 mm, Overall Width 18 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.