Refrigeration Motor, 33

  • Mfr # EC5408E
  • Zoro # G500451583
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

HP
1/15
Output Watts
30 to 50 W
RPM Range
1,501-1,600
Voltage
115V AC, 230V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC5408E
Zoro #
G500451583
UPC #
786382119478
Country of Origin
Mexico
HP
1/15
Output Watts
30 to 50 W
RPM Range
1,501-1,600
Voltage
115V AC, 230V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
800-1725
No. of Speeds
2
Max. Ambient Temp.
131 Degrees F
Motor Thermal Protection
Electronic
Features
IP67 Dust Tight with All Angle Moisture Protection, OEM Plug, Stainless Steel Shaft
Hz
60 Hz
Weight
3 lb
Item
ECM Refrigeration Motor
Full Load Amps
0.60/0.72 A
Motor Design
ECM
Standards
CUL Approved, UL Listed
Usable @ 200V
No
Nominal Efficiency
70 %
Motor Bearings
Ball
Stud Quantity
8
Frame
33
Motor Shaft Design
Flat
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Usable @ 208V
No
Motor Mounting Position
Vertical Shaft Up or Down
Motor Application
HVAC/R
Motor Mounting Type
Stud
Motor Enclosure Type
Totally Enclosed Air-Over
Application
Condenser Fan, Evaporative Cooler
Includes User Interface
User Interface Not Included
Bearing Type
Ball
Frequency
60 Hz
Ambient Temperature - Maximum
55 Degrees C
Sub Application
Unit Bearing
Full Load Current @ 60 Hz
0.60/0.72 A
Product Type
Unit Bearing Motor
ECM Motor Type
Constant RPM
Manufacturers Warranty
2 yr
Number of Speeds
2
Series
RESCUE(R) 3.3
Shaft Design
Flat
Nameplate Service Factor @ 60 Hz
1
Insulation Class
A
Mounting Position
Vertical Shaft Up/Shaft Down
Wattage
30 to 50 W
Rated Horsepower
1/15 to 1/25 hp
Frame Material
Steel
Compatible with External Controller
Not External Control Compatible
Nameplate Voltage @ 60 Hz
115/230V AC

Dimensions

Body Dia.
3 15/16 in
Shaft Length
3 1/16 in
Overall Length
6 3/8 in
Stud Size
#10-32
Manufacturers Warranty Length
2 yr
Cord Length
18 in
Length Less Shaft
3 5/16 in
Shaft Dia.
5/16 in
Body Diameter
3.9 in
Shaft Diameter
5/16 in
Lead Length
18 in
Mounting Stud Thread Size
#10-32
Wire Rope Length
6 3/8 in
Frame Size
33
Length
6 3/8 in

Description

ECM Refrigeration Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 800-1725, No. of Speeds 2, Voltage 115/230V AC, 0.60/0.72 A Full Load Amps, 33 Frame, Output Watts 30 to 50 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Electronic, Max. Ambient Temp. 131 Degrees F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Shaft Length 3 1/16 in, Shaft Dia. 5/16 in

Ratings & reviews