RotaryShaftSeal, NBR, SF, 100 mm, 7 psi
- Mfr # 10012012SF
- Zoro # G000473641
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
100 mm
Outside Dia.
120 mm
Lip Material
Nitrile Rubber
Design Code
SF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012012SF
- Zoro #
- G000473641
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SF
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- System of Measurement
- Metric
- Maximum Surface Speed
- 999 mps
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Case Coating
- Uncoated
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Maximum Temperature
- 250 Degrees F
- Contact Type
- Contact Seal
- Spring Reinforcement
- Yes
- Maximum Pressure
- 7 psi
- Minimum Temperature
- -40 Degrees F
- Number of Lips
- 1
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- SF
Dimensions
- Inside Dia.
- 100 mm
- Outside Dia.
- 120 mm
- Width
- 12 mm
- Inside Diameter
- 100 mm
- Overall Width
- 12 mm
- Outside Diameter
- 120 mm
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 100 mm, Outside Diameter 120 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.