Shop LEESON

Parallel Shaft Gearmotors, 12V

  • Mfr # M1125214.00
  • Zoro # G2476458

product price: 
$
652.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Magnet DC
Mounting Orientation
Horizontal, Vertical with Shaft Down
Starting Torque
100 in-lb
Overall Width
3.75 in
Nameplate Speed
30 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125214.00
Zoro #
G2476458
UPC #
691720214411
Country of Origin
United States
Motor Type
Permanent Magnet DC
Mounting Orientation
Horizontal, Vertical with Shaft Down
Starting Torque
100 in-lb
Nameplate Speed
30 RPM
Maximum Ambient Temperature
40 Degrees C
Motor Enclosure
Totally Enclosed Nonventilated
Operating Voltage
12V DC
Shaft Orientation
Parallel
Lubrication
Semi-Fluid Grease
Full Load Current
5.2 A
Mount Type
Special
Gear Material
Steel
Motor Insulation Class
F
Maximum Torque
100 in-lb
Efficiency
59.4%
Rotation
CW/CCW
Thermal Protection
None
Service Factor
1
Keyway Type
Square
Standards
CSA, UL
Item
Parallel Shaft Gearmotors
Bearing Type
Needle
Maximum Output Speed
30 RPM
Motor Duty Class
Continuous
Gear Ratio
60:1
Overhung Load Capacity
115 lb
Input Horsepower
1/17 hp
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Overall Width
3.75 in
Overall Length
8.74 in
Mount Hole Center-to-Center Length
1.88 in
Output Shaft Length
1 in
Keyway Width
1/8 in
Keyway Depth
3/4 in
Length Less Shaft
7.18 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Output Shaft Diameter
1/2 in
Output Shaft Height
3 in
Overall Height
5.35 in
Length
8.74 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 30 RPM, Maximum Torque 100 in-lb, Starting Torque 100 in-lb, Overhung Load Capacity 115 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 60:1, Input Horsepower 1/17 hp, Motor Insulation Class F, Efficiency 59.4 Percent, Output Shaft Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.