Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, SF, 130 mm, 7 psi
- Mfr # 13016013SF
- Zoro # G000475423
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
130 mm
Outside Dia.
160 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13016013SF
- Zoro #
- G000475423
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SF
- Max. Pressure
- 7 psi
- System of Measurement
- Metric
- Spring Reinforcement
- Yes
- Contact Type
- Contact Seal
- Case Coating
- Uncoated
- Maximum Pressure
- 7 psi
- Number of Lips
- 1
- Maximum Surface Speed
- 999 mps
- Industry Number
- SF
Dimensions
- Inside Dia.
- 130 mm
- Outside Dia.
- 160 mm
- Width
- 13 mm
- Overall Width
- 13 mm
- Inside Diameter
- 130 mm
- Outside Diameter
- 160 mm
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 130 mm, Outside Diameter 160 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.