RotaryShaftSeal, NBR, SF, 7 mm, 7 psi
- Mfr # 071607SF
- Zoro # G000473399
product price:Â
$
15.99
/ea
Key Features
Seal Type
Single Lip Seal
Inside Dia.
7 mm
Outside Dia.
16 mm
Width
7 mm
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 071607SF
- Zoro #
- G000473399
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SF
- Max. Pressure
- 7 psi
- System of Measurement
- Metric
- Maximum Pressure
- 7 psi
- Number of Lips
- 1
- Spring Reinforcement
- Yes
- Contact Type
- Contact Seal
- Maximum Surface Speed
- 999 mps
- Case Coating
- Uncoated
- Industry Number
- SF
Dimensions
- Inside Dia.
- 7 mm
- Outside Dia.
- 16 mm
- Width
- 7 mm
- Overall Width
- 7 mm
- Outside Diameter
- 16 mm
- Inside Diameter
- 7 mm
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 7 mm, Outside Diameter 16 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.