Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, SF, 85 mm, 7 psi
- Mfr # 8510512SF
- Zoro # G000473962
product price:Â
$
81.15
/ea
Key Features
Seal Type
Single Lip Seal
Inside Dia.
85 mm
Outside Dia.
105 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8510512SF
- Zoro #
- G000473962
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SF
- Max. Pressure
- 7 psi
- Number of Lips
- 1
- Contact Type
- Contact Seal
- Case Coating
- Uncoated
- Maximum Surface Speed
- 999 mps
- Spring Reinforcement
- Yes
- Maximum Pressure
- 7 psi
- System of Measurement
- Metric
- Industry Number
- SF
Dimensions
- Inside Dia.
- 85 mm
- Outside Dia.
- 105 mm
- Width
- 12 mm
- Overall Width
- 12 mm
- Inside Diameter
- 85 mm
- Outside Diameter
- 105 mm
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 85 mm, Outside Diameter 105 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.