RotaryShaftSeal, NBR, TF, 130 mm, 7 psi
- Mfr # 13016012TF
- Zoro # G700473033
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
130 mm
Outside Dia.
160 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13016012TF
- Zoro #
- G700473033
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- TF
- Max. Pressure
- 7 psi
- Case Coating
- Uncoated
- System of Measurement
- Metric
- Contact Type
- Contact Seal
- Maximum Pressure
- 7 psi
- Spring Reinforcement
- Yes
- Number of Lips
- 2
- Industry Number
- TF
Dimensions
- Inside Dia.
- 130 mm
- Outside Dia.
- 160 mm
- Width
- 12 mm
- Overall Width
- 12 mm
- Inside Diameter
- 130 mm
- Outside Diameter
- 160 mm
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 130 mm, Outside Diameter 160 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.