RotaryShaftSeal, NBR, TF, 230 mm, 7 psi
- Mfr # 23026015TF
- Zoro # G600474536
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
230 mm
Outside Dia.
260 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23026015TF
- Zoro #
- G600474536
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- TF
- Max. Pressure
- 7 psi
- Maximum Pressure
- 7 psi
- System of Measurement
- Metric
- Case Coating
- Uncoated
- Contact Type
- Contact Seal
- Spring Reinforcement
- Yes
- Number of Lips
- 2
- Industry Number
- TF
Dimensions
- Inside Dia.
- 230 mm
- Outside Dia.
- 260 mm
- Width
- 15 mm
- Inside Diameter
- 230 mm
- Outside Diameter
- 260 mm
- Overall Width
- 15 mm
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 230 mm, Outside Diameter 260 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.