RotaryShaftSeal, NBR, VG, 0.75", 7 psi
- Mfr # IN19.0525.43.17VG
- Zoro # G700476898
product price:Â
$
9.79
/ea
Sold in multiples of 2 for
$19.58
Key Features
Seal Type
Single Lip Seal
Inside Dia.
3/4 in
Outside Dia.
1 in
Width
1/8 in
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN19.0525.43.17VG
- Zoro #
- G700476898
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- VG
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- Maximum Temperature
- 250 Degrees F
- Number of Lips
- 1
- Spring Reinforcement
- No
- Case Coating
- Uncoated
- Minimum Temperature
- -40 Degrees F
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Application
- Needle Bearing or Rotary Applications
- Maximum Pressure
- 7 psi
- Contact Type
- Contact Seal
- System of Measurement
- Inch
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- VG
Dimensions
- Inside Dia.
- 3/4 in
- Outside Dia.
- 1 in
- Width
- 1/8 in
- Outside Diameter
- 1 in
- Inside Diameter
- 0.75 in
- Overall Width
- 0.125 in
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 0.75 in, Outside Diameter 1 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Needle Bearing or Rotary Applications, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.