Shop DDS
See all product information
Create Account
RotaryShaftSeal, NBR, VG, 12 mm, 7 psi
- Mfr # 121603VG
- Zoro # G600474628
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Seal Type
Single Lip Seal
Inside Dia.
12 mm
Outside Dia.
16 mm
Width
3 mm
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121603VG
- Zoro #
- G600474628
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 12 mm
- Outside Dia.
- 16 mm
- Width
- 3 mm
- Inside Diameter
- 12 mm
- Overall Width
- 3 mm
- Outside Diameter
- 16 mm
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 12 mm, Outside Diameter 16 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.