Zoro Homepage

Shaft Seal, 100mm I. D., 120mm O. D.

  • Mfr # 1001207.5TCV

  • Zoro # G5909519


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Lip Seal
Inside Dia.
100 mm
Outside Dia.
120 mm
Lip Material
Fluoro Rubber
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001207.5TCV
Zoro #
G5909519
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
100 mm
Outside Dia.
120 mm
Width
7.5 mm
Overall Width
7.5 mm
Outside Diameter
120 mm
Inside Diameter
100 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
System of Measurement
Metric
Spring Reinforcement
Yes
Number of Lips
2
Maximum Surface Speed
999 mps
Maximum Pressure
10 psi
Case Coating
None
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code TCV, Inside Diameter 100 mm, Outside Diameter 120 mm, Overall Width 7.5 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.