Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 115mm I. D., 140mm O. D.

  • Mfr # 11514013SC

  • Zoro # G5909622


product price: $21.29
/ea

Key Features

Seal Type
Single Lip Seal
Inside Dia.
115 mm
Outside Dia.
140 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11514013SC
Zoro #
G5909622
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
115 mm
Outside Dia.
140 mm
Width
13 mm
Outside Diameter
140 mm
Inside Diameter
115 mm
Overall Width
13 mm

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Number of Lips
1
Minimum Temperature
-40 Degrees F
Case Coating
None
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
System of Measurement
Metric
Spring Type
Garter
Maximum Surface Speed
999 mps
Maximum Temperature
250 Degrees F
Standards
DIN 3760
Contact Type
Contact Seal
Maximum Pressure
7 psi
Spring Reinforcement
Yes
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s

Description

Rotary Shaft Seal, Design Code SC, Inside Diameter 115 mm, Outside Diameter 140 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.