Shaft Seal, 130 x 170 x 12 mm., SCV, Fluoro Rubber
Mfr # 13017012SCV
Zoro # G7750228
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
130 mm
Outside Dia.
170 mm
Lip Material
Fluoro Rubber
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13017012SCV
Zoro #
G7750228
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
130 mm
Outside Dia.
170 mm
Width
12 mm
Outside Diameter
170 mm
Inside Diameter
130 mm
Overall Width
12 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
System of Measurement
Metric
Case Coating
None
Maximum Surface Speed
999 mps
Spring Reinforcement
Yes
Number of Lips
1
Maximum Pressure
10 psi
Contact Type
Contact Seal
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 130 mm, Outside Diameter 170 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.