Shaft Seal, 145 x 175 x 15 mm., TCV, Fluoro Rubber
Mfr # 14517515TCV
Zoro # G7750535
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
145 mm
Outside Dia.
175 mm
Lip Material
Fluoro Rubber
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14517515TCV
Zoro #
G7750535
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
145 mm
Outside Dia.
175 mm
Width
15 mm
Outside Diameter
175 mm
Overall Width
15 mm
Inside Diameter
145 mm
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
System of Measurement
Metric
Maximum Pressure
10 psi
Contact Type
Contact Seal
Spring Reinforcement
Yes
Case Coating
None
Number of Lips
2
Maximum Surface Speed
999 mps
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 145 mm, Outside Diameter 175 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.