Shaft Seal, 150mm I. D., 200mm O. D.
Mfr # 15020015SC
Zoro # G5906341
product price: $36.49
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
150 mm
Outside Dia.
200 mm
Width
15 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15020015SC
Zoro #
G5906341
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
150 mm
Outside Dia.
200 mm
Width
15 mm
Outside Diameter
200 mm
Inside Diameter
150 mm
Overall Width
15 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Maximum Surface Speed
999 mps
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Contact Type
Contact Seal
Number of Lips
1
Spring Reinforcement
Yes
Maximum Temperature
250 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Case Coating
None
Spring Type
Garter
Maximum Pressure
7 psi
Standards
DIN 3760
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 150 mm, Outside Diameter 200 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.