Shaft Seal, 152.4mm I. D., 180.98mm O. D.
Mfr # 152.4180.9815.87SA
Zoro # G5941953
product price: $43.19
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
152.4 mm
Outside Dia.
180.98 mm
Width
15.87 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152.4180.9815.87SA
Zoro #
G5941953
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
152.4 mm
Outside Dia.
180.98 mm
Width
15.87 mm
Overall Width
0.625 in
Inside Diameter
6 in
Outside Diameter
7.125 in
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
SA
Max. Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Standards
DIN 3760
Spring Type
Garter
Spring Reinforcement
Yes
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Pressure
7 psi
Contact Type
Contact Seal
Case Coating
None
Maximum Surface Speed
999 mps
Maximum Temperature
250 Degrees F
Number of Lips
1
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 6 in, Outside Diameter 7.125 in, Overall Width 0.625 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.