Zoro Homepage

Shaft Seal, 180mm I. D., 215mm O. D.

  • Mfr # 18021516TC

  • Zoro # G5938480


product price: $61.89
/ea

Key Features

Seal Type
Lip Seal
Inside Dia.
180 mm
Outside Dia.
215 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18021516TC
Zoro #
G5938480
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
180 mm
Outside Dia.
215 mm
Width
16 mm
Outside Diameter
215 mm
Inside Diameter
180 mm
Overall Width
16 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Standards
DIN 3760
Spring Reinforcement
Yes
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Contact Type
Contact Seal
Maximum Pressure
7 psi
Number of Lips
2
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Minimum Temperature
-40 Degrees F
Spring Type
Garter
Case Coating
None
Maximum Surface Speed
999 mps

Description

Rotary Shaft Seal, Design Code TC, Inside Diameter 180 mm, Outside Diameter 215 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.