Shaft Seal, 185mm I. D., 230mm O. D.
Mfr # 18523016SA
Zoro # G5913737
product price: $70.59
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
185 mm
Outside Dia.
230 mm
Width
16 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18523016SA
Zoro #
G5913737
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
185 mm
Outside Dia.
230 mm
Width
16 mm
Inside Diameter
185 mm
Outside Diameter
230 mm
Overall Width
16 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
SA
Max. Pressure
7 psi
Spring Reinforcement
Yes
Contact Type
Contact Seal
Spring Type
Garter
Minimum Temperature
-40 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Case Coating
None
Maximum Temperature
250 Degrees F
Maximum Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Standards
DIN 3760
Number of Lips
1
Maximum Surface Speed
999 mps
System of Measurement
Metric
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 185 mm, Outside Diameter 230 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.