Zoro Homepage

Shaft Seal, 196.85mm I. D., 254mm O. D.

  • Mfr # 196.8525419.05TA

  • Zoro # G5935531


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Seal Type
Lip Seal
Inside Dia.
196.85 mm
Outside Dia.
254 mm
Width
19.05 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196.8525419.05TA
Zoro #
G5935531
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
196.85 mm
Outside Dia.
254 mm
Width
19.05 mm
Overall Width
0.75 in
Inside Diameter
7.75 in
Outside Diameter
10 in

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TA
Max. Pressure
7 psi
Minimum Temperature
-40 Degrees F
Contact Type
Contact Seal
Maximum Pressure
7 psi
System of Measurement
Inch
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Surface Speed
999 mps
Number of Lips
2
Spring Type
Garter
Maximum Temperature
250 Degrees F
Case Coating
None
Spring Reinforcement
Yes
Standards
DIN 3760

Description

Rotary Shaft Seal, Design Code TA, Inside Diameter 7.75 in, Outside Diameter 10 in, Overall Width 0.75 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.