Shaft Seal, 265 x 290 x 16 mm., Nitrile Rubber
Mfr # 26529016TC
Zoro # G6133045
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Seal Type
Lip Seal
Inside Dia.
265 mm
Outside Dia.
290 mm
Width
16 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26529016TC
Zoro #
G6133045
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
265 mm
Outside Dia.
290 mm
Width
16 mm
Overall Width
16 mm
Inside Diameter
265 mm
Outside Diameter
290 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Minimum Temperature
-40 Degrees F
Contact Type
Contact Seal
Standards
DIN 3760
Spring Reinforcement
Yes
Maximum Temperature
250 Degrees F
Case Coating
None
Maximum Surface Speed
999 mps
Number of Lips
2
Spring Type
Garter
Maximum Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
System of Measurement
Metric
Description
Rotary Shaft Seal, Design Code TC, Outside Diameter 290 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.