Shaft Seal, 285mm I. D., 325mm O. D.
Mfr # 28532516SA
Zoro # G5938882
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Lip Seal
Inside Dia.
285 mm
Outside Dia.
325 mm
Width
16 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28532516SA
Zoro #
G5938882
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
285 mm
Outside Dia.
325 mm
Width
16 mm
Outside Diameter
325 mm
Inside Diameter
285 mm
Overall Width
16 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
SA
Max. Pressure
7 psi
Standards
DIN 3760
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Surface Speed
999 mps
Case Coating
None
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
Spring Type
Garter
Number of Lips
1
Spring Reinforcement
Yes
Maximum Pressure
7 psi
System of Measurement
Metric
Maximum Temperature
250 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 285 mm, Outside Diameter 325 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.