Zoro Homepage

Shaft Seal, 32mm I. D., 48mm O. D., 8mm W

  • Mfr # 32488SCV

  • Zoro # G5920299


product price: $37.95
/ea

Key Features

Seal Type
Single Lip Seal
Inside Dia.
32 mm
Outside Dia.
48 mm
Lip Material
Fluoro Rubber
Maximum Surface Speed
999 mps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32488SCV
Zoro #
G5920299
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
32 mm
Outside Dia.
48 mm
Width
8 mm
Inside Diameter
32 mm
Outside Diameter
48 mm
Overall Width
8 mm

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Maximum Surface Speed
999 mps
Case Coating
None
Spring Reinforcement
Yes
Number of Lips
1
System of Measurement
Metric
Contact Type
Contact Seal
Maximum Pressure
10 psi

Description

Rotary Shaft Seal, Design Code SCV, Inside Diameter 32 mm, Outside Diameter 48 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.