Shaft Seal, 35 x 62 x 10 mm., TCV, Fluoro Rubber
Mfr # 356210TCV
Zoro # G7756001
product price: $42.55
/eaKey Features
Seal Type
Dual Lip Seal
Inside Dia.
35 mm
Outside Dia.
62 mm
Lip Material
Fluoro Rubber
Design Code
TCV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
356210TCV
Zoro #
G7756001
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
35 mm
Outside Dia.
62 mm
Width
10 mm
Inside Diameter
35 mm
Outside Diameter
62 mm
Overall Width
10 mm
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Number of Lips
2
Maximum Pressure
10 psi
System of Measurement
Metric
Spring Reinforcement
Yes
Contact Type
Contact Seal
Case Coating
None
Maximum Surface Speed
999 mps
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 35 mm, Outside Diameter 62 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.