Zoro Homepage

Shaft Seal, 38 x 50 x 8 mm., TC, Nitrile Rubber

  • Mfr # 385008TC

  • Zoro # G7756257


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Seal Type
Lip Seal
Inside Dia.
38 mm
Outside Dia.
50 mm
Lip Material
Nitrile Rubber
Design Code
TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385008TC
Zoro #
G7756257
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
38 mm
Outside Dia.
50 mm
Width
8 mm
Outside Diameter
50 mm
Overall Width
8 mm
Inside Diameter
38 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Maximum Pressure
7 psi
Number of Lips
2
Contact Type
Contact Seal
Spring Type
Garter
Spring Reinforcement
Yes
Standards
DIN 3760
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Case Coating
None
Maximum Surface Speed
999 mps
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Minimum Temperature
-40 Degrees F

Description

Rotary Shaft Seal, Design Code TC, Inside Diameter 38 mm, Outside Diameter 50 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.