Zoro Homepage

Shaft Seal, 53.5mm I. D., 90mm O. D., 6mm W

  • Mfr # 53.5906SC

  • Zoro # G5941831


product price: $9.15
/ea

Key Features

Seal Type
Single Lip Seal
Inside Dia.
53.5 mm
Outside Dia.
90 mm
Width
6 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53.5906SC
Zoro #
G5941831
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
53.5 mm
Outside Dia.
90 mm
Width
6 mm
Outside Diameter
90 mm
Inside Diameter
53.5 mm
Overall Width
6 mm

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Pressure
7 psi
System of Measurement
Metric
Maximum Surface Speed
999 mps
Spring Reinforcement
Yes
Maximum Temperature
250 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Number of Lips
1
Standards
DIN 3760
Minimum Temperature
-40 Degrees F
Spring Type
Garter
Case Coating
None
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code SC, Inside Diameter 53.5 mm, Outside Diameter 90 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.