Zoro Homepage

Shaft Seal, 57.15mm I. D., 76.2mm O. D.

  • Mfr # 57.1576.29.52TC

  • Zoro # G5911567


product price: $11.35
/ea

Key Features

Seal Type
Lip Seal
Inside Dia.
57.15 mm
Outside Dia.
76.2 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57.1576.29.52TC
Zoro #
G5911567
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
57.15 mm
Outside Dia.
76.2 mm
Width
9.52 mm
Inside Diameter
2.25 in
Outside Diameter
3 in
Overall Width
0.375 in

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Contact Type
Contact Seal
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
System of Measurement
Inch
Spring Reinforcement
Yes
Maximum Pressure
7 psi
Minimum Temperature
-40 Degrees F
Standards
DIN 3760
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Surface Speed
999 mps
Number of Lips
2
Case Coating
None
Maximum Temperature
250 Degrees F
Spring Type
Garter

Description

Rotary Shaft Seal, Design Code TC, Inside Diameter 2.25 in, Outside Diameter 3 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.